Shop All Wire Ducts
Panduit
Wire Duct, Corner Duct, Gray, 5.33W x 4D
Mfr # CWD4LG6
Zoro # G1189702
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CWD4LG6
- Zoro # G1189702
- UPC # 074983653287
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 5 5/16 in |
Height | 4 9/16 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Overall Height (mm) | 115.7 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 5.33 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 4.58 |
Slot Width (mm) | 5 |
Overall Width (mm) | 135.3 |
Description
Corner Wiring Duct, Wall Type Slotted, Width 5 5/16 in, Height 4 9/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, Compatible Cover Style Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Brs (458BD-BOX)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXX)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- Panduit Wire Ducts