Shop All Wire Ducts
Panduit
Wire Duct, Corner Duct, Gray, 4.40W x 3D
Mfr # CWD3LG6
Zoro # G0721402
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CWD3LG6
- Zoro # G0721402
- UPC # 074983652297
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 3/8 in |
Height | 3 9/16 in |
Slot Height | 2.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Overall Height (In.) | 3.57 |
Overall Height (mm) | 90.7 |
Overall Width (mm) | 111.8 |
Slot Width (mm) | 5 |
Overall Width (In.) | 4.4 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Length (m) | 1.8 |
Description
Corner Wiring Duct, Wall Type Slotted, Width 4 3/8 in, Height 3 9/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, Compatible Cover Style Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray (C2LG6)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- Panduit Wire Ducts