Shop All Wire Ducts
Panduit
WIRE DUCT 4" X 4" PVC, SLOTTED SIDEWALL BLACK, 6' LENGTHS ROHS
Mfr # G4X4BL6
Zoro # G1221544
original price:
$99.89
8% off
new price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Lead-Free PVC
- Width 4.25"
- Height 4.10"
- Includes Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G4X4BL6
- Zoro # G1221544
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Width | 4.25" |
Height | 4.10" |
Slot Width (In.) | 0.31 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 108 |
Overall Width (In.) | 4.25 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 104.1 |
Overall Height (In.) | 4.1 |
Fiber Duct H X W | 4" X 4" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 6" x 4" x 1' (6-Pack) (F6X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- Panduit Wire Ducts