Shop All Wire Ducts
Panduit
WIRE DUCT 2" X 2" PVC, SLOTTED SIDEWALL GRAY, 6' LENGTHS ROHS
Mfr # 198244
Zoro # G5755758
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Components Slotted Duct Standard
- Fiber Duct H X W 2" X 2"
- Type Cable Routing / Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 198244
- Zoro # G5755758
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Fiber Duct H X W | 2" X 2" |
Details
Material | Plastic |
Components | Slotted Duct Standard |
Type | Cable Routing / Wiring Duct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 20 A (LC1DT20BL)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT3-B)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X4NPG6)
- Panduit Wire Ducts