Shop All Cable Clamps & Clips
Panduit
Wire Clips - Push Mount, PK500
Mfr # PC087-H25D-D0
Zoro # G0780978
product price: $231.99
/pk 500, $0.46/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Application For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
- Maximum Operating Temperature (°F) 185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC087-H25D-D0
- Zoro # G0780978
- UPC # 7498383891
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Mounting Hole Diameter (mm) | 7.1 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 1.07 |
Overall Width (mm) | 15.7 |
Maximum Bundle Diameter (In.) | 0.88 |
Maximum Bundle Diameter (mm) | 22.4 |
Overall Height (mm) | 27.2 |
Mounting Hole Diameter (In.) | 0.28 |
Description
Wire Clips - Push Mount,Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 600 kcmil to 2 AWG (DZ2FK1)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- CRUSHPROOF TUBING SPLICE CONNECTOR FOR 4" HOSE (CTSP40)
- Panduit Cable Clamps & Clips