Shop All Cable Clamps & Clips
Panduit
Wire Clips - Push Mount, PK500
Mfr # PC062-H25D-D0
Zoro # G0780880
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.62"
- Material Weather Resistant Nylon 6.6
- Application For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
- Mounting Hole Diameter (In.) 0.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PC062-H25D-D0
- Zoro # G0780880
- UPC # 7498383887
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Mounting Hole Diameter (In.) | 0.28 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.82 |
Overall Width (mm) | 15.7 |
Maximum Bundle Diameter (mm) | 16 |
Mounting Hole Diameter (mm) | 7.1 |
Maximum Bundle Diameter (In.) | 0.63 |
Overall Height (mm) | 20.8 |
Description
Wire Clips - Push Mount,Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2CR)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- SWE-TECH 3C Cable Clamp - Medium - White, 11PK (FWT30CA-39111)
- Panduit Cable Clamps & Clips