Shop All Cable Clamps & Clips
Panduit
Wire Clips - Push Mount, PK500
Mfr # PC038-H25D-D0
Zoro # G0780810
product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Overall Length 20 m
- Application For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC038-H25D-D0
- Zoro # G0780810
- UPC # 7498383883
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Overall Length | 20 m |
Maximum Bundle Diameter (mm) | 9.6 |
Mounting Hole Diameter (mm) | 7.1 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Height (mm) | 14.7 |
Overall Width (In.) | 0.62 |
Overall Width (mm) | 15.7 |
Overall Height (In.) | 0.58 |
Mounting Hole Diameter (In.) | 0.28 |
Description
Wire Clips - Push Mount,Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12362408)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 100A, 600V AC, Non-Indicating (LPS-RK-100SP)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- Panduit Cable Clamps & Clips