Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK50
Mfr # LWC75-H25-L
Zoro # G0778537
product price: $41.79
/pk 50, $0.84/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.97"
- Width 0.87"
- Overall Height (mm) 35.6
- Product Type Latching Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC75-H25-L
- Zoro # G0778537
- UPC # 7498327214
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.97" |
Width | 0.87" |
Overall Height (mm) | 35.6 |
Overall Length (mm) | 36.8 |
Maximum Bundle Diameter (mm) | 19 |
Mounting Hole Diameter (mm) | 6 |
Overall Width (mm) | 22.1 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Length (In.) | 1.45 |
Overall Width (In.) | 0.87 |
Overall Height (In.) | 1.4 |
Depth | 1.45" |
Overall Length | 1.45 in |
Description
Wire Clip,Push Mount,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- Panduit Raceway Fittings