Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK50
Mfr # LWC50-H25-L14
Zoro # G0778491
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.78"
- Width 0.76"
- Mount Method Push Barb
- Body Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC50-H25-L14
- Zoro # G0778491
- UPC # 007498327237
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.78" |
Width | 0.76" |
Overall Length (In.) | 1.25 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 1.2 |
Mounting Hole Diameter (mm) | 6 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 31.8 |
Overall Width (mm) | 19.3 |
Overall Width (In.) | 0.76 |
Overall Height (mm) | 30.5 |
Maximum Bundle Diameter (In.) | 0.5 |
Depth | 1.25" |
Overall Length | 1.25 in |
Description
Wire Clip,Push Mount,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT U-Bolt Beam Clamp For FS-200 (FS-5709 E/G)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AHA-R63/D)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- Panduit Raceway Fittings