Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK50
Mfr # LWC50-H25-L
Zoro # G0778589
product price: $21.89
/pk 50, $0.44/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.76"
- Height 0.78"
- Maximum Bundle Diameter (mm) 12.7
- Overall Height (mm) 30.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-H25-L
- Zoro # G0778589
- UPC # 7498327213
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 0.76" |
Height | 0.78" |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (mm) | 30.5 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.8 |
Maximum Bundle Diameter (In.) | 0.5 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Width (mm) | 19.3 |
Overall Width (In.) | 0.76 |
Mounting Hole Diameter (mm) | 6 |
Overall Height (In.) | 1.2 |
Depth | 1.25" |
Overall Length | 1.25 in |
Description
Wire Clip,Push Mount,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- MILTON INDUSTRIES 1" x .718 I.D. Brass Hole Ferrule (1654-8)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- Panduit Raceway Fittings