Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK50
Mfr # LWC100-H25-L
Zoro # G0778379
product price: $51.35
/pk 50, $1.03/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 1.30"
- Width 1"
- Overall Width (mm) 25.1
- Overall Length (mm) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC100-H25-L
- Zoro # G0778379
- UPC # 7498327215
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.30" |
Width | 1" |
Overall Width (mm) | 25.1 |
Overall Length (mm) | 48 |
Overall Width (In.) | 0.99 |
Mounting Hole Diameter (mm) | 6 |
Maximum Bundle Diameter (In.) | 1 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Height (In.) | 1.7 |
Overall Length (In.) | 1.89 |
Overall Height (mm) | 43.2 |
Depth | 1.89" |
Overall Length | 1.89 in |
Description
Wire Clip,Push Mount,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- Panduit Raceway Fittings