Shop All Raceway Fittings
Panduit
Wire Clip, Push Mount, PK200
Mfr # LWC50-H25-T14
Zoro # G0778528
product price: $75.79
/pk 200, $0.38/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 1.25"
- Width 0.76"
- Height 0.78"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-H25-T14
- Zoro # G0778528
- UPC # 7498327219
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1.25" |
Width | 0.76" |
Height | 0.78" |
Overall Length | 1.25 in |
Overall Width (In.) | 0.76 |
Mounting Hole Diameter (mm) | 6 |
Overall Width (mm) | 19.3 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 1.2 |
Overall Height (mm) | 30.5 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.8 |
Mounting Hole Diameter (In.) | 0.25 |
Description
Wire Clip,Push Mount,Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- NVENT CADDY Box and Conduit Hanger, 1/8 To 1/4 in. (812MB1824)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBGSS)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- Panduit Raceways