Shop All Electrical Box Hardware
Panduit
Wire Clip, NOVAL Accessory, Nylon
Mfr # VWS50100-C
Zoro # G0795809
product price: $33.89
/pk 100, $0.34/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 1.68 in
- Width 3/4 in
- Color Natural
- Overall Length 1.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VWS50100-C
- Zoro # G0795809
- UPC # 7498307361
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1.68 in |
Width | 3/4 in |
Overall Length | 1.71 in |
Overall Width (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Length (mm) | 42.6 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (mm) | 19.1 |
Overall Length (In.) | 1.68 |
Details
Item | Wire Clip |
Material | Nylon |
Color | Natural |
Sub-Category | Other Accessories |
Application | Vertical Wire Saddle |
Product Type | Wire Clip - Push Mount |
Mount Method | Push Barb |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.50 In.x1 In. Bundle,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- QUEST TECHNOLOGY INTERNATIONAL 50Lb. Nylon Cable Tie, Marker Style, 100Pk, 4", Natural (NWT-4210)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- Panduit Electrical Box Hardware