Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK500
Mfr # LWC38-A-D14
Zoro # G0778403
product price: $220.99
/pk 500, $0.44/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.56"
- Width 1"
- Length 1"
- Overall Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-D14
- Zoro # G0778403
- UPC # 7498327230
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.56" |
Width | 1" |
Length | 1" |
Overall Length | 1 inch |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.56 |
Overall Width (mm) | 25.4 |
Overall Height (mm) | 14.2 |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Maximum Bundle Diameter (mm) | 9.6 |
Description
Wire Clip,Adhesive Backed,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- Panduit Raceways