Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK500
Mfr # LWC38-A-D
Zoro # G0778473
product price: $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1"
- Length 1"
- Height 0.56"
- Overall Length 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-D
- Zoro # G0778473
- UPC # 7498327194
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1" |
Length | 1" |
Height | 0.56" |
Overall Length | 1 inch |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Height (In.) | 0.56 |
Overall Height (mm) | 14.2 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 1 |
Description
Wire Clip,Adhesive Backed,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102H7)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- Panduit Raceway Fittings