Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK500
Mfr # LWC25-A-D14
Zoro # G0778500
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 0.88"
- Height 0.45"
- Width 1"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-A-D14
- Zoro # G0778500
- UPC # 7498327229
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 0.88" |
Height | 0.45" |
Width | 1" |
Overall Length | 0.88 in |
Overall Height (In.) | 0.45 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Height (mm) | 11.4 |
Overall Width (In.) | 1 |
Overall Length (mm) | 22.4 |
Overall Width (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Length (In.) | 0.88 |
Description
Wire Clip,Adhesive Backed,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 36.00)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV8-14R-TY)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- Panduit Raceways