Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK50
Mfr # LWC75-A-L14
Zoro # G0778561
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.24"
- Height 0.90"
- Environment Indoor
- Maximum Bundle Diameter (mm) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC75-A-L14
- Zoro # G0778561
- UPC # 7498327226
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.24" |
Height | 0.90" |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (mm) | 37.6 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Height (mm) | 22.9 |
Overall Width (In.) | 1.24 |
Overall Width (mm) | 31.5 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.48 |
Depth | 1.48" |
Overall Length | 1.48 in |
Description
Wire Clip,Adhesive Backed,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- GAMPAK BODY CONDUIT 1/2"" TYPEC (02-55641C)
- Panduit Raceways