Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK50
Mfr # LWC50-A-L20
Zoro # G0778467
product price: $46.59
/pk 50, $0.93/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1"
- Height 0.67"
- Overall Width (mm) 25.4
- Horizontal Static Load Capacity (kg) 0.286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-A-L20
- Zoro # G0778467
- UPC # 7498371002
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1" |
Height | 0.67" |
Overall Width (mm) | 25.4 |
Overall Width (In.) | 1 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 0.67 |
Overall Length (mm) | 32 |
Overall Length (In.) | 1.26 |
Overall Height (mm) | 17 |
Maximum Bundle Diameter (In.) | 0.5 |
Depth | 1.26" |
Overall Length | 1.26 in |
Description
Wire Clip,Adhesive Backed,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- Panduit Raceways