Panduit

Wire Clip, Adhesive Backed, PK50


product price: $49.55
/pk 50, $0.99/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Height 0.67"
  • Width 1"
  • Maximum Bundle Diameter (In.) 0.5
  • Overall Height (In.) 0.67
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.67"
Width 1"
Maximum Bundle Diameter (In.) 0.5
Overall Height (In.) 0.67
Overall Height (mm) 17
Overall Width (In.) 1
Overall Width (mm) 25.4
Overall Length (In.) 1.26
Overall Length (mm) 32
Maximum Bundle Diameter (mm) 12.7
Depth 1.26"
Overall Length 1.26 in

Description

Wire Clip,Adhesive Backed,Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.