Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK100
Mfr # LWC38-A-C20
Zoro # G0778458
product price: $55.29
/pk 100, $0.55/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.56"
- Width 1"
- Mount Method Rubber Adhesive Tape
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-C20
- Zoro # G0778458
- UPC # 7498371021
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.56" |
Width | 1" |
Overall Length (In.) | 1 |
Overall Height (In.) | 0.56 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (mm) | 25.4 |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Height (mm) | 14.2 |
Maximum Bundle Diameter (mm) | 9.6 |
Depth | 1" |
Overall Length | 1 in |
Description
Wire Clip,Adhesive Backed,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Adjust Delay Push Button (6290)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (ATDR1-8/10)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- Panduit Raceway Fittings