Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK100
Mfr # LWC38-A-C14
Zoro # G0778412
product price: $62.15
/pk 100, $0.62/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1"
- Height 0.56"
- Overall Length (In.) 1
- Vertical Static Load Capacity (kg) 0.227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-C14
- Zoro # G0778412
- UPC # 7498327224
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1" |
Height | 0.56" |
Overall Length (In.) | 1 |
Overall Width (mm) | 25.4 |
Overall Height (In.) | 0.56 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Height (mm) | 14.2 |
Overall Length (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (In.) | 1 |
Depth | 1" |
Overall Length | 1 in |
Description
Wire Clip,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218AAMAL2)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- Panduit Raceways