Shop All Raceway Fittings
Panduit
Wire Clip, Adhesive Backed, PK100
Mfr # LWC38-A-C
Zoro # G0778421
product price: $54.19
/pk 100, $0.54/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.56"
- Width 1"
- Environment Indoor
- Mount Method Rubber Adhesive Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-A-C
- Zoro # G0778421
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.56" |
Width | 1" |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 1 |
Overall Height (mm) | 14.2 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 0.56 |
Maximum Bundle Diameter (mm) | 9.6 |
Depth | 1" |
Overall Length | 1 in |
Description
Wire Clip,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATQR30)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- Panduit Raceways