Shop All Cable Clamps & Clips
Panduit
Wire Clip, .93" Bundle, Gray, PK50
Mfr # LC10-A-L8
Zoro # G0771108
product price: $39.35
/pk 50, $0.79/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Height 0.84"
- Width 1"
- Product Type Latching Wire Clip
- Horizontal Static Load Capacity (kg) 0.295
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LC10-A-L8
- Zoro # G0771108
- UPC # 7498358571
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.84" |
Width | 1" |
Overall Length (In.) | 1.51 |
Overall Width (In.) | 1.51 |
Maximum Bundle Diameter (In.) | 0.93 |
Overall Width (mm) | 38.4 |
Overall Height (mm) | 21.3 |
Maximum Bundle Diameter (mm) | 23.6 |
Overall Height (In.) | 0.84 |
Overall Length (mm) | 38.4 |
Depth | 1.51" |
Overall Length | 1.51 in |
Description
Wire Clip,.93 In. Bundle,Gray,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- Panduit Cable Clamps & Clips