Shop All Cable Clamps & Clips
Panduit
Wire Clip, 2.5", PK100
Mfr # CH105-A-C14
Zoro # G0764290
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.03"
- Height 0.40"
- Material Nylon 6.6
- Overall Length (In.) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CH105-A-C14
- Zoro # G0764290
- UPC # 7498385818
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.03" |
Height | 0.40" |
Overall Length (In.) | 2.48 |
Overall Width (mm) | 26.2 |
Overall Height (In.) | 0.66 |
Overall Width (In.) | 1.03 |
Overall Length (mm) | 63 |
Overall Height (mm) | 16.7 |
Depth | 2.48" |
Overall Length | 2.48 in |
Description
Wire Clip,2.5 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, Very Fast Acting, 20A, 600V AC, Non-Indicating (HSJ20)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- Panduit Cable Clamps & Clips