Shop All Cable Clamps & Clips
Panduit
Wire Clip, 2.5", No.6 Screw, PK100
Mfr # CH105-S6-C14
Zoro # G0764220
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon 6.6
- Height 0.62"
- Width 1.03"
- Product Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CH105-S6-C14
- Zoro # G0764220
- UPC # 7498385527
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.62" |
Width | 1.03" |
Overall Length (mm) | 63 |
Overall Height (mm) | 15.7 |
Screw Size | #6 (M3) |
Overall Width (In.) | 1.03 |
Overall Width (mm) | 26.2 |
Overall Length (In.) | 2.48 |
Overall Height (In.) | 0.62 |
Depth | 2.48" |
Overall Length | 1.03 in |
Description
Wire Clip,2.5",No.6 Screw,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS56)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (4H58)
- Panduit Cable Clamps & Clips