Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.75" Bundle, White, PK50
Mfr # BECP75H25-L
Zoro # G0761551
product price: $55.19
/pk 50, $1.10/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-15/32"
- Max. Bundle Dia. 3/4 in
- Mounting Method Push Barb
- Color natural
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BECP75H25-L
- Zoro # G0761551
- UPC # 7498322224
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1-15/32" |
Max. Bundle Dia. | 3/4 in |
Width | 0.73" |
Mounting Hole Size - Cable Tie | 1/4 in |
Height | 1.35" |
Overall Length | 1.47 in |
Details
Item | Wire Clip |
Mounting Method | Push Barb |
Color | natural |
Indoor/Outdoor | Indoor |
Design | Bevel Entry Clip with Push Barb Mount |
Material | Nylon 6.6 |
Basic Material | Plastic |
Application | Route and Secure Cords and Cables |
Product Color | White, Natural |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Cable Manager Type | Cable Clip |
Product Name | Cable Clip |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.75 In. Bundle,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- Panduit Cable Clamps & Clips