Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.75" Bundle, White, PK200
Mfr # BEC75-A-T
Zoro # G0761603
product price: $224.99
/pk 200, $1.12/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.46"
- Max. Bundle Dia. 3/4 in
- Mounting Method Adhesive
- Color natural
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC75-A-T
- Zoro # G0761603
- UPC # 7498322307
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.46" |
Max. Bundle Dia. | 3/4 in |
Width | 1.49" |
Height | 0.89" |
Overall Length | 1.46 in |
Details
Item | Wire Clip |
Mounting Method | Adhesive |
Color | natural |
Indoor/Outdoor | Indoor |
Design | Adhesive Backed Bevel Entry Clip |
Basic Material | Plastic |
Material | Nylon 6.6 with Rubber Adhesive Backing |
Tensile Strength | 1.09 lb. |
Application | Route and Secure Cords and Cables |
Adhesive Type | Rubber Adhesive |
Product Name | Cable Clamp |
Product Type | Cable Tying |
Product Color | Natural |
Cable Manager Type | Cable Clamp |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.75 In. Bundle,White,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- LEVITON GFI Receptacle (GFNT2-E)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- Panduit Cable Clamps & Clips