Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.75" Bundle, Black, PK50
Mfr # BECP75H25-L20
Zoro # G0761673
product price: $59.99
/pk 50, $1.20/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-15/32"
- Max. Bundle Dia. 3/4 in
- Mounting Method Push Barb
- Color Black
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BECP75H25-L20
- Zoro # G0761673
- UPC # 7498323717
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1-15/32" |
Max. Bundle Dia. | 3/4 in |
Width | 0.73" |
Mounting Hole Size - Cable Tie | 1/4 in |
Height | 1.35" |
Depth | 1.47" |
Overall Length | 1.47 in |
Details
Item | Wire Clip |
Mounting Method | Push Barb |
Color | Black |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Material | Nylon 6.6 |
Design | Bevel Entry Clip with Push Barb Mount |
Standards | UL Recognized |
Features | Environment: Indoors |
Product Material | Nylon |
Product Name | Push Barb Mount Bevel Entry Clip |
Product Type | Cable Tying |
Additional Information | Environment: Indoors |
Cable Manager Type | Cable Clip |
Product Line | Push Barb |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.75 In. Bundle,Black,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- Panduit Cable Clamps & Clips