Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.69" Bundle, Gray, PK100
Mfr # ARC.68-A-C14
Zoro # G0761481
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Mounting Method Adhesive Backed
- Color Gray
- Clip Type Top Entry
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # ARC.68-A-C14
- Zoro # G0761481
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Width | 1" |
Diameter | 0.69" |
Height | 0.41 in |
Length (Straight Wireway) | 1.00 in |
Details
Item | Wire Clip |
Mounting Method | Adhesive Backed |
Color | Gray |
Clip Type | Top Entry |
Material of Construction | Polypropylene |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Material | Polypropylene with Rubber Adhesive Backing |
Tensile Strength | 0.5 lb. |
Design | Adjustable and Releasable Clamp |
Standards | RoHS, UL |
Description
Wire Clip, Top Entry, Mounting Method Adhesive Backed, Color Gray, Length 1.00 in, Width 1.00 in, Height 0.41 in, Standards RoHS, UL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- KEEN 02-54072 Rigid Watertight Conduit Hub 1 in. (KE715223)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1/2", Black, PK 1000 (CT-NCC-050-1000-BK)
- Panduit Cable Clamps & Clips