Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.62" Bundle, PK100
Mfr # MACC62-A-C
Zoro # G0778659
product price: $87.75
/pk 100, $0.88/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.78"
- Maximum Bundle Diameter (mm) 16
- Application Route and Secure Cords and Cables
- Vertical Static Load Capacity (lb) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MACC62-A-C
- Zoro # G0778659
- UPC # 7498358503
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.78" |
Maximum Bundle Diameter (mm) | 16 |
Overall Length (mm) | 30 |
Overall Height (In.) | 0.75 |
Overall Height (mm) | 19 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Width (In.) | 0.78 |
Overall Length (In.) | 1.18 |
Overall Width (mm) | 19.7 |
Depth | 1.18" |
Overall Length | 1.18 in |
Description
Wire Clip,0.62 In. Bundle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, PK25 (22CC16A0062)
- Panduit Cable Clamps & Clips