Shop All Cable Ties
Panduit
Wire Clip, 0.38" Bundle, White, PK1000
Mfr # ACC38-A-M
Zoro # G0761299
product price: $514.99
/pk 1000, $0.51/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color natural
- Tensile Strength 0.5 lb.
- Max. Bundle Dia. 0.38 in
- Material Nylon 6.6 with Rubber Adhesive Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC38-A-M
- Zoro # G0761299
- UPC # 7498358523
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1" |
Width | 1" |
Max. Bundle Dia. | 0.38 in |
Height | 0.40" |
Overall Length | 1 inch |
Details
Color | natural |
Item | Wire Clip |
Tensile Strength | 0.5 lb. |
Material | Nylon 6.6 with Rubber Adhesive Backing |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Design | Adhesive Backed Cord Clip |
Mounting Method | Adhesive |
Application | Route and Secure Cords and Cables |
Adhesive Type | Rubber Adhesive |
Product Name | Wire Clips - Adhesive Backed |
Cable Manager Type | Cord Clip |
Product Type | Cable Tying |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Class | Cable & Conduit Supports |
Description
Wire Clip,0.38 In. Bundle,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-343)
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- Panduit Cable Ties