Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.38" Bundle, PK100
Mfr # PMCC38H25-C
Zoro # G0786672
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.38"
- Width 0.50"
- Application Push Barb Mount Cord Clip
- Overall Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PMCC38H25-C
- Zoro # G0786672
- UPC # 7498358947
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.38" |
Width | 0.50" |
Overall Length | 0.5 in |
Depth | 0.50" |
Overall Width (In.) | 0.487 |
Overall Width (mm) | 12.4 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (mm) | 6.4 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Height (In.) | 0.88 |
Overall Height (mm) | 22.5 |
Description
Wire Clip,0.38 In. Bundle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- Panduit Cable Clamps & Clips