Shop All Wire Management Tools
Panduit
Wire Clip, 0.38" Bundle, Black, PK100
Mfr # TWR-C0
Zoro # G0795608
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application (1) Wires Slide into The Clip And Are Held in Place By Tension, (2) Funnel Entry Design Allows for Easy insertion Of Cords And Cables, (3) Low Profile Design Holds Wires, Cables, And Tubing
- Material Nylon 6.6
- Width 1.41"
- Product Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TWR-C0
- Zoro # G0795608
- UPC # 7498335486
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Width | 1.41" |
Maximum Bundle Diameter (mm) | 9.5 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Width (mm) | 9.5 |
Standoff Height (In.) | 0.4 |
Overall Width (In.) | 0.38 |
Overall Length (In.) | 1.4 |
Screw Size | #6 (M3) |
Overall Length (mm) | 35.6 |
Standoff Height (mm) | 10.2 |
Height | 0.41" |
Overall Length | 1.4 in |
Description
Wire Clip,0.38 In. Bundle,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A99Bb-200C Ptc Sensor Includes (A99BB-200C)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Tool Tension Locking Kit (TTLK3)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- Panduit Wire Management Tools