Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.38" Bundle, Black, PK100
Mfr # ACC38-AT-C0
Zoro # G0761229
product price: $82.39
/pk 100, $0.82/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Max. Bundle Dia. 0.38 in
- Mounting Method Adhesive Backed
- Color Black
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC38-AT-C0
- Zoro # G0761229
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Max. Bundle Dia. | 0.38 in |
Slot Width | 0.49 in |
Width | 1" |
Height | 0.4 in |
Length (Straight Wireway) | 1 in |
Details
Item | Wire Clip |
Mounting Method | Adhesive Backed |
Color | Black |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6 |
Indoor/Outdoor | Outdoor |
Material | Weather Resistant Nylon 6.6 with Acrylic Adhesive Backing |
Basic Material | Plastic |
Tensile Strength | 0.5 lb. |
Design | Adhesive Backed Cord Clip |
Features | Adhesive Type: AcrylicEnvironment: Indoors/High Temp |
Metal Detectable | No |
Standards | RoHS Compliant |
Flame Retardant | No |
Adhesive Type | Acrylic |
Outdoor Use | No |
Adhesive Mount Style | C-Clip |
Description
Cable Clip, Side Entry, Slot Width 0.49 in, Mounting Method Adhesive Backed, Adhesive Mount Style C-Clip, Material Nylon 6/6, Color Black, Length 1 in, Width 1 in, Height 0.4 in, Max. Bundle Dia. 0.38 in, Standards RoHS Compliant, Adhesive Type Acrylic, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- Panduit Cable Clamps & Clips