Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.38" Bundle, Black, PK100
Mfr # ACC38-A-C20
Zoro # G0761201
product price: $72.35
/pk 100, $0.72/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Max. Bundle Dia. 0.38 in
- Mounting Method Adhesive Backed
- Color Black
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ACC38-A-C20
- Zoro # G0761201
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1" |
Max. Bundle Dia. | 0.38 in |
Slot Width | 0.49 in |
Width | 1" |
Height | 0.4 in |
Length (Straight Wireway) | 1 in |
Details
Item | Wire Clip |
Mounting Method | Adhesive Backed |
Color | Black |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Tensile Strength | 0.5 lb. |
Design | Adhesive Backed Cord Clip |
Material | Nylon 6.6 with Rubber Adhesive Backing |
Metal Detectable | No |
Features | Adhesive Type: RubberEnvironment: Indoors |
Standards | RoHS Compliant |
Adhesive Type | Rubber |
Flame Retardant | No |
Adhesive Mount Style | C-Clip |
Outdoor Use | No |
Description
Cable Clip, Side Entry, Slot Width 0.49 in, Mounting Method Adhesive Backed, Adhesive Mount Style C-Clip, Material Nylon 6/6, Color Black, Length 1 in, Width 1 in, Height 0.4 in, Max. Bundle Dia. 0.38 in, Standards RoHS Compliant, Adhesive Type Rubber, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Electrogalvanized (812MB18)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- KEEN 49630 0.37 in. BX-MC-Flex Duplex Connector (KE157789)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- Panduit Cable Clamps & Clips