Shop All Cable Clamps & Clips
Panduit
Wire Clip, 0.25" Bundle, PK100
Mfr # MACC25-A-C
Zoro # G0778677
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 0.4 in
- Width 0.54"
- Horizontal Static Load Capacity (kg) 0.095
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MACC25-A-C
- Zoro # G0778677
- UPC # 7498358498
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.4 in |
Width | 0.54" |
Overall Length (In.) | 0.77 |
Overall Height (In.) | 0.4 |
Overall Width (mm) | 13.7 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Length (mm) | 19.6 |
Maximum Bundle Diameter (mm) | 6.3 |
Overall Height (mm) | 10.2 |
Overall Width (In.) | 0.54 |
Depth | 0.77" |
Overall Length | 0.77 in |
Description
Wire Clip,0.25 In. Bundle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- Panduit Cable Clamps & Clips