Shop All Cable Supports
Panduit
Wire Clip, 0.19"x0.28" Bundle, PK1000
Mfr # HWS2819-M
Zoro # G0769997
product price: $85.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.44 in
- Overall Length 0.75 in
- Overall Width (In.) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HWS2819-M
- Zoro # G0769997
- UPC # 7498398657
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.44 in |
Overall Length | 0.75 in |
Overall Width (In.) | 0.44 |
Overall Width (mm) | 11.2 |
Standoff Height (mm) | 10.7 |
Standoff Height (In.) | 0.42 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Length (mm) | 19.1 |
Maximum Bundle Diameter (mm) | 4.8 |
Overall Length (In.) | 0.75 |
Details
Item | Wire Clip,0.19"x0.28" Bundle,PK1000 |
Color | Natural |
Material | Nylon 6.6 |
Mount Method | Push Barb |
Environment | Indoor |
Note | For horizontal loading configuration |
Product Type | Wire Saddle - Push Mount |
Resistance Properties | Flame Resistant |
Product Class | Cable & Conduit Supports |
Description
Wire Clip,0.19 In.x0.28 In. Bundle,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (LC1D115U7)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- Panduit Cable Supports