Shop All Cable Ties
Panduit
Wire Clip, 0.19" Bundle, Gray, PK100
Mfr # AJC19-A-C
Zoro # G0761317
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Tensile Strength 0.5 lb.
- Max. Bundle Dia. 0.19 in
- Material PVC with Rubber Adhesive Backing
- Standards UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # AJC19-A-C
- Zoro # G0761317
- UPC # 7498358541
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/4" |
Width | 7/8" |
Max. Bundle Dia. | 0.19 in |
Height | 0.26" |
Depth | 1.25" |
Overall Length | 1.25 in |
Details
Color | Light Gray |
Item | Wire Clip |
Tensile Strength | 0.5 lb. |
Material | PVC with Rubber Adhesive Backing |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Design | Adhesive Backed Clip |
Features | Environment: IndoorsAdhesive Type: Rubber |
Application | Route and Secure Cords and Cables |
Mounting Method | Adhesive |
Adhesive Type | Rubber Adhesive |
Product Type | Cable Tying |
Cable Manager Type | Cable Clip |
Product Name | "J" Clip |
Additional Information | Environment: Indoors, Adhesive Type: Rubber |
Product Color | Light Gray |
Product Class | Wire Routing, Management & Protection |
Description
Wire Clip,0.19 In. Bundle,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- RIP-TIE Heavy Duty Strap, Grey, 1"x18", PK50 (OW-18-050-GY)
- Panduit Cable Ties