Shop All Cable Clamps & Clips
Panduit
Wire Bundle Strap 6 Square Inch Of Bundl
Mfr # WBS6-Q60
Zoro # G3144680
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.70"
- Color Black
- Material Nylon 6.6
- Height 2.54"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # WBS6-Q60
- Zoro # G3144680
- UPC # 7498399117
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 4.70" |
Height | 2.54" |
Width | 1" |
Overall Length | 4.7 in |
Maximum Bundle Diameter (In.) | 2.44 |
Standoff Height (In.) | 2.54 |
Screw Size | 1/4" (M6) |
Overall Length (In.) | 4.7 |
Maximum Bundle Diameter (mm) | 62 |
Overall Length (mm) | 119.4 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Standoff Height (mm) | 64.5 |
External Diameter | 2.44" |
Description
Wire Bundle Strap 6 Square Inch Of Bundle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- Panduit Cable Clamps & Clips