Shop All Cable Ties
Panduit
Wing Push Mount Tie, Releasable, 7.8L (1
Mfr # PRWP2S-D0
Zoro # G2771827
product price: $231.99
/pk 500, $0.46/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRWP2S-D0
- Zoro # G2771827
- UPC # 7498357014
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 7.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Complaint |
Indoor/Outdoor | Outdoor |
Application | General Purpose |
Thickness | 50 mil |
Resists | UV |
Product Name | Cable Tie |
Minimum Loop Tensile Strength | 50 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Color | Black |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Wing Push Mount Tie, Releasable, 7.8L (198mm), Standard, Weather Resistant, Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 25ft (N002-025-RD)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT 14.3" L Cable Tie Silver PK 50 (MLT4H-LPAL)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- Panduit Cable Ties