Shop All Cable Ties
Panduit
Wing Push Mount Tie, Releasable, 5.2L (1
Mfr # PRWP1S-D0
Zoro # G2770725
product price: $210.99
/pk 500, $0.42/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRWP1S-D0
- Zoro # G2770725
- UPC # 7498357010
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.2 in |
Width | 0.19 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 5.2 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Outdoor |
Resists | UV |
UL Type | 1; 11 |
Thickness | 50 mil |
Application | General Purpose |
Product Name | Cable Tie |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Minimum Loop Tensile Strength | 50 lb |
Cable Manager Type | Cable Tie |
Product Color | Black |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Wing Push Mount Tie, Releasable, 5.2L (132mm), Standard, Weather Resistant, Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- 3M Shrink Tubing, 1.5in ID, Black, 12in, PK50 (ITCSN-1500-12-Bulk)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- SIMPSON 24 in. LSTA124 Strong-Tie Strap (5386768)
- Panduit Cable Ties