Shop All Cable Ties
Panduit
Wing Push Mount Tie, Center Mounted, 7.0
Mfr # PLWP40SD-D30
Zoro # G2802189
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLWP40SD-D30
- Zoro # G2802189
- UPC # 7498320653
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7 in |
Width | 0.19 in |
Max. Bundle Dia. | 1.58 in |
Overall Length | 7 in |
Depth | 7" |
Description
Wing Push Mount Tie, Center Mounted, 7.0L (178mm), Standard, Heat Stab., Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- SCHNEIDER ELECTRIC Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4 (NSYSFEB)
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- SOUTH MAIN HARDWARE 48-in 175-lb, Natural, 25 Standard Nylon Tie (220259)
- Panduit Cable Ties