Shop All Cable Ties
Panduit
Wing Push Mount Tie, 7.8L (198mm), Stand
Mfr # PLWP2S-D30
Zoro # G2802234
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP2S-D30
- Zoro # G2802234
- UPC # 7498320967
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 7.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
Resists | Heat |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Wing Push Mount Tie, 7.8L (198mm), Standard, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11591501)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- Panduit Cable Ties