Shop All Cable Ties
Panduit
Wing Push Mount Tie, 5.2L (132mm), Stand
Mfr # PLWP1SB-D
Zoro # G2781566
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP1SB-D
- Zoro # G2781566
- UPC # 7498354342
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.2 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 5.2 in |
Depth | 5.20" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Line | Pan-Ty |
Product Name | Pan-Ty PLWP Series Winged Push Mount Tie |
Additional Information | Cross Section: Standard, Locking Style |
Product Material | Nylon |
Product Series | PLWP |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Wing Push Mount Tie, 5.2L (132mm), Standard, Nylon, Natural
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 2 (EYSEF200)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- Panduit Cable Ties