Shop All Cable Ties
Panduit
Wing Push Mount Tie, 5.2L (132mm), Stand
Mfr # PLWP1S-D
Zoro # G2773890
product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP1S-D
- Zoro # G2773890
- UPC # 7498354308
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.2 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 5.2 in |
Depth | 5.20" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
Product Color | Natural |
Product Type | Cable Tying |
Additional Information | Cross Section: Standard, Locking Style: Locking, Product Segment: Electrical |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Line | Pan-Ty |
Product Name | Pan-Ty Wing Push Mount Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Wing Push Mount Tie, 5.2L (132mm), Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 30A, 250VAC, Non-Indicating, 5 PK (GAB30)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- Panduit Cable Ties