Shop All Cable Ties
Panduit
Wing Push Mount Tie, 4.3L (109mm), Minia
Mfr # PLWP1M-D30
Zoro # G2780254
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
- Color Black
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP1M-D30
- Zoro # G2780254
- UPC # 7498356807
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.3 in |
Width | 0.098 in |
Max. Bundle Dia. | 0.87 in |
Overall Length | 4.3 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | UL Recognized, UL Listed, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.044 in |
Resists | Heat |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Wing Push Mount Tie, 4.3L (109mm), Miniature, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- ADVANCE CABLE TIES 7 50lb Fluorescent Pink Cable Tie 100/BG (AL-07-50-12-C)
- Panduit Cable Ties