Shop All Wire Ducts
Panduit
Wide Slot Duct, Type NE, Halogen-Free, White, 4" x 4" x 1' (6-Pack) with Adhesive
Mfr # NE4X4WH6-A
Zoro # G707478352
product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Halogen-Free PPO
- Width 4"
- Height 4"
- Overall Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NE4X4WH6-A
- Zoro # G707478352
- UPC # 7498321447
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 4" |
Height | 4" |
Overall Length | 30 ft |
Overall Length (ft.) | 6 |
Overall Height (In.) | 4.06 |
Slot Width (In.) | 0.31 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 4.14 |
Overall Width (mm) | 105.2 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 103.1 |
Details
Item | Wide Slot Duct, Type NE, Halogen-Free |
Color | White |
Material | Halogen-Free PPO |
Measurement System | Metric |
Flammability Rating | UL94 V-0 |
Note | Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation |
Mount Method | Mounting Holes with Adhesive |
Wiring Duct Style | Wiring Duct |
Cover Part Number | NC4WH6 |
Product Type | Base Wiring Duct |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Slotted, 4x4, White, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0458A)
- WOODS Extensn Cord16/2 100'Org (724)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BD)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- Panduit Wire Ducts