Shop All Wire Ducts
Panduit
Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack)
Mfr # NE3X4WH6
Zoro # G307478332
product price: $208.99
/pk 6, $34.83/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Halogen-Free PPO
- Includes Base Only
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
- Overall Length 1.8 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NE3X4WH6
- Zoro # G307478332
- UPC # 7498321506
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 3" |
Height | 4" |
Overall Length | 1.8 m |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 79.8 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 3.14 |
Overall Height (In.) | 4.06 |
Details
Item | Wide Slot Duct, Type NE, Halogen-Free |
Color | White |
Material | Halogen-Free PPO |
Includes | Base Only |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications |
Measurement System | Metric |
Wiring Duct Style | Wide Slot Wiring Duct |
Cover Part Number | NC3WH6 |
Mount Method | DIN Mounting Holes |
Flammability Rating | UL94V-0 |
Product Type | Base Wiring Duct |
Product Class | Wiring Duct & Duct Covers |
Description
Wiring Duct, Slotted, 3x4, White, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- MERSEN Fuse Holder, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (FEX-81-81)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- PANDUIT Wire Duct Cover, Flush, White, 1.26Wx0.35D (C1WH6-F)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC3WH6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- Panduit Wire Ducts