Shop All Wire Ducts
Panduit
Wide Slot Duct, Type NE, Halogen-Free, White, 2" x 2" x 1' (6-Pack) with Adhesive
Mfr # NE2X2WH6-A
Zoro # G607478384
product price: $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Halogen-Free PPO
- Width 2"
- Height 2"
- Application Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NE2X2WH6-A
- Zoro # G607478384
- UPC # 7498321437
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2" |
Height | 2" |
Overall Length | 4 ft |
Overall Length (m) | 1.8 |
Overall Width (mm) | 54.4 |
Overall Height (In.) | 2.08 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 2.14 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Details
Item | Wide Slot Duct, Type NE, Halogen-Free |
Color | White |
Material | Halogen-Free PPO |
Application | Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications |
Includes | Base Only |
Measurement System | Metric |
Wiring Duct Style | Wide Slot Wiring Duct |
Mount Method | Mounting Holes with Adhesive |
Note | Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation. |
Flammability Rating | UL94V-0 |
Product Type | Base Wiring Duct |
Cover Part Number | NC2WH6 |
Product Class | Wire Routing, Management & Protection |
Description
Wiring Duct, Slotted, 2x2, White, 6ft
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- PANDUIT Press-On Nail Plate (P304B2)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- Panduit Wire Ducts