Shop All Cable Sleeves
Panduit
White cable identification sleeve for 3m
Mfr # NWSLC2-7Y
Zoro # G3146284
product price: $27.55
/pk 100, $0.28/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- For Use With Labels: S200X225YAJ (Laser/Inkjet) S200X225VATY (Thermal Transfer Printer)
- Material Flexible PVC
- Width 0.39"
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NWSLC2-7Y
- Zoro # G3146284
- UPC # 7498344887
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width | 0.39" |
Length | 2.25 in |
Overall Length | 2 in |
Details
Material of Construction | PVC |
For Use With | Labels: S200X225YAJ (Laser/Inkjet) S200X225VATY (Thermal Transfer Printer) |
Material | Flexible PVC |
Color | White |
Standards | RoHS Compliant |
Type | Identification Sleeve |
Product Type | Cable Protection |
Product Color | White |
Compatibility | Panduit 3mm Duplex |
Product Material | Polyvinyl Chloride (PVC) |
Cable Manager Type | Cable Sleeve |
Product Name | NWSLC2-7Y Cable Identification Sleeve |
Product Class | Signs, Labels & Identification |
Description
White cable identification sleeve for 3mm duplex fiber cable, 2" Length, 100 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- Panduit Cable Sleeves